DESCRIPTION

Lukjan Metal Products 20 in. R8 Insulated Plenum with Cap

SHMPCR820

Height:

SPECIFICATIONS

Height
20 in
Length
20 in
Material
Galvanized Steel
Width
20 in

Starting at
Call for Pricing
  • QUANTITY