DESCRIPTION

  • No top

Lukjan Metal Products 20 in. x 2 ft. R8 Plenum

SHMPLR8202024

Length:

SPECIFICATIONS

Height
24 ft
Length
20 in
Material
Galvanized Steel
Width
20 in

Starting at
Call for Pricing
  • QUANTITY