DESCRIPTION

  • Beaded collar providing secure flex connection
  • Flange standard
  • Galvanized steel, riveted construction
  • Return air box with collar

Lukjan Metal Products 20 x 14 in. Uninsulated Return Box

SHMUIRB202514

Length:

SPECIFICATIONS

Height
14 in
Length
25 in
Material
Galvanized Steel
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY