DESCRIPTION

  • Button-lock seam with slide in cap
  • Galvanized steel
  • Standard 4 sides, 1 cap, and x-broke

Lukjan Metal Products 20 x 24 in. Plenum with Flange

SHMPLF202412K

Length:

SPECIFICATIONS

Height
24 in
Length
24-1/2 in
Material
Galvanized Steel
Width
20 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY