DESCRIPTION

Lukjan Metal Products 20 x 25 in. Square To Round Box

SHMSQR2014251416

Diameter:

SPECIFICATIONS

Diameter
16 in
Length
25 in
Material
Galvanized Steel
Width
20 in

Starting at
Call for Pricing
  • QUANTITY