DESCRIPTION

  • Galvanized steel

Lukjan Metal Products 20 x 6 in. Uninsulated Return Air Pan

SHMRAP14206

Length:

SPECIFICATIONS

Length
14 in
Material
Galvanized Steel
Width
20 in

Starting at
Call for Pricing
  • QUANTITY