20 in. x 8 in. - 14 in. x 8 in. Galvanized Trunk Duct Reducer
20 in. x 8 in. - 14 in. x 8 in. Galvanized Trunk Duct Reducer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Slip and drive connection
- Galvanized steel with Pittsburgh locking seam
- Duct reducer
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Size:
- 20 in x 8 in - 14 in x 8 in
- Height:
- 8 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular
- Width:
- 20 in