DESCRIPTION

  • Female lock along longitudinal seam
  • Galvanized steel
  • Universal plenum side

Lukjan Metal Products 22 in. Galvanized Plenum Sided

SHMPS2236

Length:

SPECIFICATIONS

Height
36 in
Length
22 in
Material
Galvanized Steel
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY