DESCRIPTION

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam
  • Top opening with ledge for tight furnace fit

Lukjan Metal Products 22 x 18 in. Return Air Box

SHMRAB212218

Length:

SPECIFICATIONS

Length
21 in
Material
Galvanized Steel
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY