DESCRIPTION

  • Button-lock seam
  • Galvanized steel
  • Insulated plenum with 4 sides and no cap
  • Insulation is glued and pinned

Lukjan Metal Products 23-1/2 in. x 2 ft. R8 Plenum

SHMPLR823122824

Length:

SPECIFICATIONS

Height
24 ft
Length
28 in
Material
Galvanized Steel
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY