DESCRIPTION

Lukjan Metal Products 24-1/2 x 21 in. Insulation Box

SHMIFBR824122124

Length:

SPECIFICATIONS

Depth
21 in
Length
24 in
Material
Galvanized Steel
Width
24-1/2 in

Starting at
Call for Pricing
  • QUANTITY