DESCRIPTION

  • Galvanized steel, riveted construction
  • Return air boot

Lukjan Metal Products 24 - 24 x 16 in. Galvanized Air Boot

SHMRAB24102416

Length:

SPECIFICATIONS

Height
24 in
Length
10 in
Material
Galvanized Steel
Width
10 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY