DESCRIPTION

  • Galvanized steel

Lukjan Metal Products 24 in. Return Support Air Box

SHMSB24X

Height:

SPECIFICATIONS

Height
8 in
Material
Galvanized Steel
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY