DESCRIPTION

  • Button lock longitudinal seam
  • Crossbroke rectangular duct
  • Galvanized steel
  • Two piece design with slip and drive connection

Lukjan Metal Products 24 x 10 in. Trunk Duct

SHMTD2410

Length:

SPECIFICATIONS

Gauge
26
Height
10 in
Length
48 in
Material
Galvanized Steel
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY