DESCRIPTION
- Button-lock seam with slide in cap
- Galvanized steel
- Standard 4 sides, 1 cap, and x-broke
Lukjan Metal Products 24 x 36 in. Adjustable Universal Plenum
SHMPA24X24X36
Length:
SPECIFICATIONS
- Height
- 36 in
- Length
- 24 in
- Material
- Galvanized Steel
- Width
- 24 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday