DESCRIPTION

  • Galvanized steel

Lukjan Metal Products 24 x 6 in. Return Air Box

SHMRAB1424U

Length:

SPECIFICATIONS

Length
14 in
Material
Galvanized Steel
Width
24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY