DESCRIPTION
- Galvanized steel, riveted construction
- Pre-insulated
- Return air box without collar
- Versatile design allowing multiple cut-in options
Lukjan Metal Products 25-1/2 x 14-1/2 in. Return Air Box R8
SHMRABR81425
Height:
SPECIFICATIONS
- Height
- 16 in
- Length
- 25-1/2 in
- Width
- 14-1/2 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday