DESCRIPTION
- Complete kit to facilitate installation
- Galvanized steel, riveted construction
- Includes cold air boot, start collar, 64" drop duct, and slip and drive connection
- Return air kits
Lukjan Metal Products 25 - 25 x 10 in. Galvanized Return Air Kit
SHMRAK25162510
Length:
SPECIFICATIONS
- Height
- 10 in
- Length
- 16 in
- Material
- Galvanized Steel
- Width
- 25 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday