DESCRIPTION

  • Features 5" filter tray
  • Galvanized steel, riveted construction
  • Return air boot with slant filter

Lukjan Metal Products 25 in. Return Air Boot

SHMRABAA25

Height:

SPECIFICATIONS

Height
10 in
Length
25 in

Starting at
Call for Pricing
  • QUANTITY