DESCRIPTION

  • Galvanized steel
  • Spiral locking
  • Spiral pipe

Lukjan Metal Products 26 ga Galvanized Spiral Pipe

SHMSPP26

Diameter:

SPECIFICATIONS

Diameter
6 in
Duct Shape
Spiral
Gauge
26
Length
10 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY