DESCRIPTION

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel

Lukjan Metal Products 26 x 30 in. Galvanized Drainpan with 2 Drain

SHMDP2D2630

Width:

SPECIFICATIONS

Gauge
30
Height
30 in
Length
26 in
Material
Galvanized Steel
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY