DESCRIPTION

  • Furnace box
  • Galvanized steel with Pittsburgh locking seam

Lukjan Metal Products 28 x 18 in. Galvanized Furnace Box with Filter Drawer

SHMFBFD2818

Width:

SPECIFICATIONS

Depth
28 in
Length
18 in
Material
Galvanized Steel
Width
14 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY