DESCRIPTION

  • Button lock longitudinal seam
  • Crossbroke rectangular duct
  • Galvanized steel
  • Two piece design with slip and drive connection

Lukjan Metal Products 28 x 8 in. Trunk Duct

SHMTD28XP

Length:

SPECIFICATIONS

Height
8 in
Length
48 in
Material
Galvanized Steel
Width
28 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY