DESCRIPTION

Lukjan Metal Products 3-1/4 x 12 in. Galvanized Angle Stack Boot

SHMASB31412

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
3-1/4 in
Material
Galvanized Steel
Width
12 in

Starting at
Call for Pricing
  • QUANTITY