DESCRIPTION

  • Button lock longitudinal seam
  • Galvanized steel
  • Two piece design with notched locking tabs
  • Wallstack

Lukjan Metal Products 3-1/4 x 12 in. Galvanized Wall Stack

SHMWS31412

Length:

SPECIFICATIONS

Height
3-1/4 in
Length
2 ft
Material
Galvanized Steel
Width
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY