DESCRIPTION

Lukjan Metal Products 3 in. Galvanized No-Crimp Tapered Reducer

SHMRNCUM

Width:

SPECIFICATIONS

Gauge
26.0
Length
3 in
Material
Galvanized Steel
Width
6 in

Starting at
Call for Pricing
  • QUANTITY