DESCRIPTION

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel

Lukjan Metal Products 30 in. 26 GA Metal Drain Pan

SHMDP266060

Width:

SPECIFICATIONS

Gauge
26
Height
60 in
Length
30 in
Material
Galvanized Steel
Width
60 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY