DESCRIPTION

  • Cross broke duct with slip and drive

Lukjan Metal Products 30 x 10 in. Beaded Trunk Duct

SHMTDB263010P

Length:

SPECIFICATIONS

Gauge
26
Height
10 in
Length
48 in
Material
Galvanized Steel
Width
30 in

Starting at
Call for Pricing
  • QUANTITY