DESCRIPTION

  • Button lock longitudinal seam
  • Crossbroke rectangular duct
  • Galvanized steel
  • Two piece design with slip and drive connection

Lukjan Metal Products 30 x 8 in. Beaded Trunk Duct

SHMTDB2630XP

Length:

SPECIFICATIONS

Gauge
26
Height
8 in
Length
48 in
Material
Galvanized Steel
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY