DESCRIPTION

  • Drain pan with 1 drain plug is 2" high
  • Galvanized steel

Lukjan Metal Products 36 in. 24 GA Drain Pan

SHMDP2436

Width:

SPECIFICATIONS

Gauge
24
Length
36 in
Material
Galvanized Steel
Width
36 in

Starting at
Call for Pricing
  • QUANTITY