DESCRIPTION

Lukjan Metal Products 36 in. 24 ga Galvanized Flat Stock

SHMFS243696

Length:

SPECIFICATIONS

Gauge
24.0
Length
96 in
Material
Galvanized Steel
Width
36 in

Starting at
Call for Pricing
  • QUANTITY