DESCRIPTION

Lukjan Metal Products 4 x 10 in. Galvanized Angle Register Boot with 6 Ear

SHMARBEUP10U

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
4 in
Material
Galvanized Steel
Width
10 in

Starting at
Call for Pricing
  • QUANTITY