• Cart

DESCRIPTION

  • Galvanized steel, riveted construction
  • Hemmed collar
  • Manufacturer may vary based on your location
  • Register elbow boot

Lukjan Metal Products 4 x 10 x 4 in. 90 Degree Boot with Radiation Damper

SHMRB910PPRD

Diameter:

4 in

SPECIFICATIONS

Diameter
4 in
Length
4 in
Material
Galvanized Steel
Width
10 in

  • QUANTITY

0 item(s) added to Cart Checkout Now