DESCRIPTION
- Galvanized steel, riveted construction
- Tapered design for improved airflow
- Tapered reducer without crimp
- Tightly rolled collars to minimize leakage
Lukjan Metal Products 4 x 3 in. No Crimp Trpd Reducer
SHMRNCPM
Gauge:
SPECIFICATIONS
- Diameter
- 3 in
- Duct Size
- 4 in
- Gauge
- 26
- Material
- Galvanized Steel
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday