4 x 3 x 3 in. Galvanized Steel Duct Wye Branch
4 x 3 x 3 in. Galvanized Steel Duct Wye Branch
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel
- Manufacturer may vary based on your location
- Flue wye
Documents
Specifications
- Coating:
- Galvanized
- Diameter - Inside 1:
- 4 in
- Diameter - Inside 2:
- 3 in
- Gauge (metal):
- 26 ga
- Material:
- Steel
- Vent Duct Shape:
- Round