DESCRIPTION

Lukjan Metal Products 48 ft. 28 ga Galvanized Round Pipe

SHMP2848

Diameter:

SPECIFICATIONS

Diameter
16 in
Duct Shape
Round
Gauge
28.0
Length
48 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY