DESCRIPTION

  • Galvanized steel
  • Round pipe with snap lock seam

Lukjan Metal Products 5 ft. 32 ga Galvanized Round Pipe

SHMP32S

Diameter:

SPECIFICATIONS

Diameter
6 in
Duct Shape
Round
Gauge
32
Length
5 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY