DESCRIPTION

  • Galvanized steel
  • Oval pipe
  • Supports riser supply and ducted return applications

Lukjan Metal Products 5 ft. Galvanized Oval Pipe

SHMOPWS

Diameter:

SPECIFICATIONS

Diameter
7 in
Duct Shape
Oval
Length
60 ft
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY