DESCRIPTION

  • Galvanized steel, riveted construction
  • Tapered design for improved airflow
  • Tapered reducer without crimp
  • Tightly rolled collars to minimize leakage

Lukjan Metal Products 5 in. 26 ga No-Crimp Tapered Reducer

SHMRNC26S

Diameter:

SPECIFICATIONS

Diameter
3 in
Gauge
26
Material
Galvanized Steel
Width
5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY