DESCRIPTION

  • Galvanized steel, riveted construction
  • Tapered design for improved airflow
  • Tapered reducer without crimp
  • Tightly rolled collars to minimize leakage

Lukjan Metal Products 5 in. Galvanized No-Crimp Tapered Reducer

SHMRNCS

Width:

SPECIFICATIONS

Gauge
26
Length
5 in
Material
Galvanized Steel
Width
7 in

Starting at
Call for Pricing
  • QUANTITY