DESCRIPTION

  • Flue wye
  • Galvanized steel

Lukjan Metal Products 5 x 5 x 4 in. Galvanized Flue Wye

SHMYFSSP

Inside Diameter 3:

SPECIFICATIONS

Gauge
26
Inside Diameter
5 in
Inside Diameter 2
5 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY