DESCRIPTION
- Galvanized steel, riveted construction
- Tapered design for improved airflow
- Tapered reducer without crimp
- Tightly rolled collars to minimize leakage
Lukjan Metal Products 6 in. 26 ga Galvanized No-Crimp Tapered Reducer
SHMRNCYU
Width:
SPECIFICATIONS
- Gauge
- 26
- Length
- 6 in
- Material
- Galvanized Steel
- Width
- 9 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday