DESCRIPTION

  • Oval to round straight boot

Lukjan Metal Products 6 in. Galvanized Oval-To-Round Straight Boot

SHMORSBWU

Diameter:

SPECIFICATIONS

Diameter
7 in
Length
6 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY