DESCRIPTION

  • Cold air frames with sheet rock flange
  • Four piece design
  • Galvanized steel, riveted construction

Lukjan Metal Products 6 in. Galvanized Return Frame

SHMRFU

Length:

SPECIFICATIONS

Length
12 in
Material
Galvanized Steel
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY