DESCRIPTION

  • Galvanized steel, riveted construction
  • Pre-insulated
  • Return air box without collar
  • Versatile design allowing multiple cut-in options

Lukjan Metal Products 6 in. Unit Return Box

LCA59181806R4A

Length:

SPECIFICATIONS

Height
18-1/2 in
Length
18-1/2 in
Material
Galvanized Steel
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY