DESCRIPTION

  • Flue wye
  • Galvanized steel

Lukjan Metal Products 6 x 4 x 4 in. Galvanized Flue Wye

SHMYFUPP

Inside Diameter 3:

SPECIFICATIONS

Gauge
26
Inside Diameter
6 in
Inside Diameter 2
4 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY