DESCRIPTION
- Ceiling box top out
- Galvanized steel, riveted construction
- Long collar with bead for secure flex fitting
Lukjan Metal Products 6 x 6 in. Galvanized Steel Register Box
SHMCBTUUP
Diameter:
SPECIFICATIONS
- Diameter
- 4 in
- Length
- 6 in
- Material
- Galvanized Steel
- Width
- 6 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday