DESCRIPTION

  • Ceiling box top out
  • Galvanized steel, riveted construction
  • Long collar with bead for secure flex fitting

Lukjan Metal Products 6 x 6 in. Galvanized Steel Register Box

SHMCBTUUS

Diameter:

SPECIFICATIONS

Diameter
5 in
Length
6 in
Material
Galvanized Steel
Width
6 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY