DESCRIPTION

  • Flue wye
  • Galvanized steel

Lukjan Metal Products 6 x 6 x 3 in. Galvanized Flue Wye

SHMYFUUM

Inside Diameter:

SPECIFICATIONS

Gauge
26
Inside Diameter
6 in
Inside Diameter 2
6 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY