DESCRIPTION

  • Easy tap connection off spiral pipe
  • Galvanized steel
  • Saddle flue with 90° takeoff

Lukjan Metal Products 6 x 8 in. 26 ga 90 Degree Saddle Tap

SHMSTO926UX

Diameter:

6 in

SPECIFICATIONS

Diameter
6 in
Gauge
26
Material
Galvanized Steel

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

This Product is not Available for Purchase.